Hydraulic replacement filter for RCO83807 / NUOVO PIGNONE
- Mfr # B1HF0006388
- Zoro # G112363069
product price:Â
$
79.39
/ea
Sold in multiples of 2 for
$158.78
Key Features
Length
8.228 in
Outside Dia.
3.071 in
Inside Dia.
1.701 in
Application
Filtration
Microns
20 µ
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1HF0006388
- Zoro #
- G112363069
- UPC #
- -
- Country of Origin
- Italy
- Item
- Hydraulic Filter
- Application
- Filtration
- Microns
- 20 µ
- Head Material
- Microglass
Dimensions
- Length
- 8.228 in
- Outside Dia.
- 3.071 in
- Inside Dia.
- 1.701 in
Description
Beta 1 Filters B1HF0017337 is a quality replacement for NUOVO PIGNONE / RCO83807.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.