Zoro Homepage

Hydraulic replacement filter for RE014B40B4 / STAUFF

  • Mfr # B1HF0100059

  • Zoro # G312363555


product price: $92.69
/ea
Sold in multiples of 2 for $185.38
Free Shipping & Returns

Key Features

Microns
50 ยต
Length
3.937 in
Application
Filtration
Outside Dia.
1.654 in
Head Material
Wire Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0100059
Zoro #
G312363555
UPC #
-
Country of Origin
Italy

Dimensions

Length
3.937 in
Outside Dia.
1.654 in
Inside Dia.
0.874 in

Details

Item
Hydraulic Filter
Microns
50 ยต
Application
Filtration
Head Material
Wire Mesh

Description

Beta 1 Filters B1HF0115713 is a quality replacement for STAUFF / RE014B40B4.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.