Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for RE200D20B / STAUFF

  • Mfr # B1HF0099654

  • Zoro # G510497304


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
STAUFF
Filter Media
Cellulose
Micron Rating
25 µ
Outside Dia.
4.488"
Length
16.22"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0099654
Zoro #
G510497304
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
4.488"
Length
16.22"
Inside Diameter
2.693"

Details

Replaces OEM Brand
STAUFF
Replaces OEM Part
RE200D20B
Filter Media
Cellulose
Micron Rating
25 µ
Head Material
Cellulose
Application
Filtration

Description

Beta 1 Filters B1HF0116078 is a quality replacement for STAUFF / RE200D20B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.