
Hydraulic replacement filter for REP1140910G / NATIONAL FILTERS
Mfr # B1HF0065264
Zoro # G210482051
product price: $69.45
/eaSold in multiples of 2 for $138.90
Key Features
Replaces OEM Brand
NATIONAL FILTERS
Filter Media
Microglass
Micron Rating
10 µ
Outside Dia.
2.913"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0065264
Zoro #
G210482051
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
2.913"
Length
8.74"
Inside Diameter
1.811"
Details
Replaces OEM Brand
NATIONAL FILTERS
Replaces OEM Part
REP1140910G
Filter Media
Microglass
Micron Rating
10 µ
Application
Filtration
Head Material
Microglass
Description
Beta 1 Filters B1HF0070354 is a quality replacement for NATIONAL FILTERS / REP1140910G.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.