Zoro Homepage

Hydraulic replacement filter for REP1360940SSB / NATIONAL FILTERS

  • Mfr # B1HF0066535

  • Zoro # G010482251


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Micron Rating
40 ยต
Outside Dia.
4.016"
Head Material
Wire Mesh
Application
Filtration
Length
9.173"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0066535
Zoro #
G010482251
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
4.016"
Length
9.173"
Inside Diameter
2.441"

Details

Micron Rating
40 ยต
Head Material
Wire Mesh
Application
Filtration

Description

Beta 1 Filters B1HF0070378 is a quality replacement for NATIONAL FILTERS / REP1360940SSB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.