
Hydraulic replacement filter for RF6302P10A / FAI FILTRI
Mfr # B1HF0117528
Zoro # G011452901
product price: $45.85
/ea
Sold in multiples of 4 for $183.40
Key Features
Outside Dia.
1.85"
Length
3.307"
Application
Filtration
Inside Dia.
0.882"
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0117528
Zoro #
G011452901
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
1.85"
Length
3.307"
Inside Dia.
0.882"
Details
Application
Filtration
Item
Hydraulic Filter
Head Material
Microglass
Filter Media
Cellulose
Microns
10 ยต
Description
Beta 1 Filters B1HF0136357 is a quality replacement for FAI FILTRI / RF6302P10A.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.