Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for RFC5100246GB / NATIONAL FILTERS

  • Mfr # B1HF0097154

  • Zoro # G410489454


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
NATIONAL FILTERS
Filter Media
Microglass
Micron Rating
5 µ
Application
Filtration
Length
24.016"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B1HF0097154
Zoro #
G410489454
UPC #
-
Country of Origin
Italy

Dimensions

Length
24.016"
Outside Dia.
5.61"
Inside Diameter
3.996"

Details

Replaces OEM Brand
NATIONAL FILTERS
Replaces OEM Part
RFC5100246GB
Filter Media
Microglass
Micron Rating
5 µ
Application
Filtration
Head Material
Microglass

Description

Beta 1 Filters B1HF0098121 is a quality replacement for NATIONAL FILTERS / RFC5100246GB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.