
Hydraulic replacement filter for RFC6972410GV / NATIONAL FILTERS
Mfr # B1HF0184646
Zoro # G011453144
product price: $195.99
/ea
Free Shipping & Returns
Key Features
Application
Filtration
Microns
25 ยต
Head Material
Cellulose
Length
8.268"
Filter Media
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0184646
Zoro #
G011453144
UPC #
-
Country of Origin
Italy
Dimensions
Length
8.268"
Outside Dia.
3.78"
Inside Dia.
2.78"
Details
Application
Filtration
Item
Hydraulic Filter
Microns
25 ยต
Head Material
Cellulose
Filter Media
Microglass
Description
Beta 1 Filters B1HF0125963 is a quality replacement for NATIONAL FILTERS / RFC6972410GV.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.