
Hydraulic replacement filter for RFC730193GB / NATIONAL FILTERS
Mfr # B1HF0086411
Zoro # G110496561
product price: $131.99
/eaSold in multiples of 2 for $263.98
Free Shipping & Returns
Key Features
Replaces OEM Brand
NATIONAL FILTERS
Filter Media
Microglass
Micron Rating
3 µ
Outside Dia.
4.961"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0086411
Zoro #
G110496561
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
4.961"
Length
18.898"
Inside Diameter
3.622"
Details
Replaces OEM Brand
NATIONAL FILTERS
Replaces OEM Part
RFC730193GB
Filter Media
Microglass
Micron Rating
3 µ
Application
Filtration
Head Material
Microglass
Description
Beta 1 Filters B1HF0089116 is a quality replacement for NATIONAL FILTERS / RFC730193GB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.