Zoro Homepage

Hydraulic replacement filter for RFC740136GB / NATIONAL FILTERS

  • Mfr # B1HF0086703

  • Zoro # G111453266


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Length
5.118"
Filter Media
Microglass
Inside Dia.
1.161"
Head Material
Microglass
Microns
20 ยต
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0086703
Zoro #
G111453266
UPC #
-
Country of Origin
Italy

Dimensions

Length
5.118"
Inside Dia.
1.161"
Outside Dia.
2.756"

Details

Filter Media
Microglass
Item
Hydraulic Filter
Head Material
Microglass
Microns
20 ยต
Application
Filtration

Description

Beta 1 Filters B1HF0089208 is a quality replacement for NATIONAL FILTERS / RFC740136GB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.