
Hydraulic replacement filter for RH25FD1 / SOFIMA
Mfr # B1HF0091724
Zoro # G614231767
product price: $57.55
/eaSold in multiples of 4 for $230.20
Key Features
Length
5.12 in
Application
Filtration
Inside Dia.
1.38 in
Outside Dia.
2.76 in
Filter Media
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0091724
Zoro #
G614231767
UPC #
-
Country of Origin
Italy
Dimensions
Length
5.12 in
Inside Dia.
1.38 in
Outside Dia.
2.76 in
Details
Application
Filtration
Filter Media
Microglass
Microns
10
Item
Hydraulic Filter
Replaces Brand
SOFIMA
Replaces Part
RH25FD1
Material
Microglass
Description
Beta 1 Filters B1HF0096361 is a quality replacement for SOFIMA / RH25FD1.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for RH25FD1 / SOFIMA
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed for various applications, including hydraulic systems and oil filtration.
- • Designed to remove contaminants such as dirt, dust and debris.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.