
Hydraulic replacement filter for RHK201M10B / FILTREC
Mfr # B1HF0100279
Zoro # G110489594
product price: $178.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
FILTREC
Filter Media
Synthetic
Micron Rating
12 µ
Length
12.913"
Head Material
Synthetic Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0100279
Zoro #
G110489594
UPC #
-
Country of Origin
Italy
Dimensions
Length
12.913"
Outside Dia.
3.465"
Inside Diameter
1.583"
Details
Replaces OEM Brand
FILTREC
Replaces OEM Part
RHK201M10B
Filter Media
Synthetic
Micron Rating
12 µ
Head Material
Synthetic Polyester
Application
Filtration
Description
Beta 1 Filters B1HF0100279 is a quality replacement for FILTREC / RHK201M10B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.