
Hydraulic replacement filter for RHR110S25B3AB1 / FILTREC
Mfr # B1HF0099282
Zoro # G110495854
product price: $135.99
/ea
Sold in multiples of 2 for $271.98
Free Shipping & Returns
Key Features
Replaces OEM Brand
FILTREC
Filter Media
Wire Mesh
Micron Rating
25 µ
Length
6.654"
Head Material
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0099282
Zoro #
G110495854
UPC #
-
Country of Origin
Italy
Dimensions
Length
6.654"
Outside Dia.
2.047"
Inside Diameter
0.874"
Details
Replaces OEM Brand
FILTREC
Replaces OEM Part
RHR110S25B3AB1
Filter Media
Wire Mesh
Micron Rating
25 µ
Head Material
Wire Mesh
Application
Filtration
Description
Beta 1 Filters B1HF0099282 is a quality replacement for FILTREC / RHR110S25B3AB1.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.