Shop BETA 1 FILTERS
See all product information
Create Account
Hydraulic replacement filter for RHR1300B50B / FILTREC OLD PN
- Mfr # B1HF0185460
- Zoro # G210496980
product price:Â
$
391.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
FILTREC OLD PN
Filter Media
Wire Mesh
Micron Rating
50 µ
Head Material
Wire Mesh
Length
19.016"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1HF0185460
- Zoro #
- G210496980
- UPC #
- -
- Country of Origin
- Italy
- Replaces OEM Brand
- FILTREC OLD PN
- Replaces OEM Part
- RHR1300B50B
- Filter Media
- Wire Mesh
- Micron Rating
- 50 µ
- Head Material
- Wire Mesh
- Application
- Filtration
Dimensions
- Length
- 19.016"
- Outside Dia.
- 5.65"
- Inside Diameter
- 3.799"
Description
Beta 1 Filters B1HF0185461 is a quality replacement for FILTREC OLD PN / RHR1300B50B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.