Hydraulic replacement filter for RHR1300B50V5 / FILTREC OLD PN

  • Mfr # B1HF0185466

  • Zoro # G111933188


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Inside Dia.
3.799"
Length
19.016"
Head Material
Wire Mesh
Microns
50 ยต
Outside Dia.
4.902"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0185466
Zoro #
G111933188
UPC #
-
Country of Origin
Italy

Dimensions

Inside Dia.
3.799"
Length
19.016"
Outside Dia.
4.902"

Details

Head Material
Wire Mesh
Microns
50 ยต
Item
Hydraulic Filter
Application
Filtration

Description

Beta 1 Filters B1HF0185467 is a quality replacement for FILTREC OLD PN / RHR1300B50V5.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.