Hydraulic replacement filter for RHR1300G05V5 / FILTREC OLD PN

  • Mfr # B1HF0100757

  • Zoro # G711934073


product price:ย  $269.99
/ea
Free Shipping & Returns

Key Features

Application
Filtration
Outside Dia.
5.65"
Inside Dia.
3.799"
Length
19.016"
Microns
5 ยต
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B1HF0100757
Zoro #
G711934073
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
5.65"
Inside Dia.
3.799"
Length
19.016"

Details

Application
Filtration
Item
Hydraulic Filter
Microns
5 ยต
Head Material
Microglass

Description

Beta 1 Filters B1HF0100756 is a quality replacement for FILTREC OLD PN / RHR1300G05V5.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.