
Hydraulic replacement filter for RHR1300GW10B3AB1 / FILTREC
Mfr # B1HF0100867
Zoro # G710490693
product price: $344.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
FILTREC
Filter Media
Microglass/Water Removal
Micron Rating
10 ยต
Application
Filtration
Head Material
Microglass/Water Removal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0100867
Zoro #
G710490693
UPC #
-
Country of Origin
Italy
Dimensions
Length
19.016"
Outside Dia.
5.65"
Inside Diameter
3.799"
Details
Replaces OEM Brand
FILTREC
Replaces OEM Part
RHR1300GW10B3AB1
Filter Media
Microglass/Water Removal
Micron Rating
10 ยต
Application
Filtration
Head Material
Microglass/Water Removal
Description
Beta 1 Filters B1HF0100867 is a quality replacement for FILTREC / RHR1300GW10B3AB1.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.