
Hydraulic replacement filter for RHR165E20B / FILTREC OLD PN
Mfr # B1HF0135438
Zoro # G510490671
product price: $167.99
/ea
Sold in multiples of 2 for $335.98
Free Shipping & Returns
Key Features
Replaces OEM Brand
FILTREC OLD PN
Filter Media
Microglass
Micron Rating
20 µ
Length
8.996"
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0135438
Zoro #
G510490671
UPC #
-
Country of Origin
Italy
Dimensions
Length
8.996"
Outside Dia.
2.362"
Inside Diameter
1.346"
Details
Replaces OEM Brand
FILTREC OLD PN
Replaces OEM Part
RHR165E20B
Filter Media
Microglass
Micron Rating
20 µ
Head Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0101478 is a quality replacement for FILTREC OLD PN / RHR165E20B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.