
Hydraulic replacement filter for RHR1700M10B3AB1 / FILTREC
Mfr # B1HF0106205
Zoro # G510496215
product price: $510.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
FILTREC
Filter Media
Synthetic
Micron Rating
12 µ
Outside Dia.
4.488"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0106205
Zoro #
G510496215
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
4.488"
Length
31.181"
Inside Diameter
2.693"
Details
Replaces OEM Brand
FILTREC
Replaces OEM Part
RHR1700M10B3AB1
Filter Media
Synthetic
Micron Rating
12 µ
Application
Filtration
Head Material
Synthetic Polyester
Description
Beta 1 Filters B1HF0106205 is a quality replacement for FILTREC / RHR1700M10B3AB1.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.