Hydraulic replacement filter for RHR195G15B / FILTREC OLD PN

  • Mfr # B1HF0186710

  • Zoro # G414229339


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Application
Filtration
Microns
15
Filter Media
Microglass
Outside Dia.
2.36 in
Length
15.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B1HF0186710
Zoro #
G414229339
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
2.36 in
Length
15.43 in
Inside Dia.
1.36 in

Details

Application
Filtration
Microns
15
Item
Hydraulic Filter
Filter Media
Microglass
Replaces Brand
FILTREC OLD PN
Replaces Part
RHR195G15B
Material
Microglass

Description

Beta 1 Filters B1HF0107624 is a quality replacement for FILTREC OLD PN / RHR195G15B.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.


  • • Filter replacement for RHR195G15B / FILTREC OLD PN
  • • Meets or exceeds OEM Standards.
  • • All filters are manufactured by an ISO Certified company.
  • • Designed with efficiency and reliability in mind.
  • • Designed for various applications, including hydraulic systems and oil filtration.
  • • Designed to remove contaminants such as dirt, dust and debris.
  • • Avoid unnecessary downtime and costly repairs with premium replacements.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.