Hydraulic replacement filter for RHR2600GW10B / FILTREC OLD PN

  • Mfr # B1HF0101922

  • Zoro # G210491381


product price:ย  $500.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
FILTREC OLD PN
Filter Media
Microglass/Water Removal
Micron Rating
10 ยต
Length
36.26"
Outside Dia.
5.65"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0101922
Zoro #
G210491381
UPC #
-
Country of Origin
Italy

Dimensions

Length
36.26"
Outside Dia.
5.65"
Inside Diameter
3.799"

Details

Replaces OEM Brand
FILTREC OLD PN
Replaces OEM Part
RHR2600GW10B
Filter Media
Microglass/Water Removal
Micron Rating
10 ยต
Head Material
Microglass/Water Removal
Application
Filtration

Description

Beta 1 Filters B1HF0101921 is a quality replacement for FILTREC OLD PN / RHR2600GW10B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.