
Hydraulic replacement filter for RHR60B50B / FILTREC OLD PN
Mfr # B1HF0100059
Zoro # G512363669
product price: $92.69
/eaSold in multiples of 2 for $185.38
Free Shipping & Returns
Key Features
Inside Dia.
0.874 in
Outside Dia.
1.654 in
Microns
50 ยต
Application
Filtration
Head Material
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0100059
Zoro #
G512363669
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
0.874 in
Outside Dia.
1.654 in
Length
3.937 in
Details
Microns
50 ยต
Application
Filtration
Head Material
Wire Mesh
Item
Hydraulic Filter
Description
Beta 1 Filters B1HF0102950 is a quality replacement for FILTREC OLD PN / RHR60B50B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.