
Hydraulic replacement filter for RHR60B50B3AB1 / FILTREC
Mfr # B1HF0100059
Zoro # G812363727
product price: $83.55
/eaSold in multiples of 2 for $167.10
Free Shipping & Returns
Key Features
Length
3.937 in
Inside Dia.
0.874 in
Application
Filtration
Outside Dia.
1.654 in
Head Material
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0100059
Zoro #
G812363727
UPC #
-
Country of Origin
Italy
Dimensions
Length
3.937 in
Inside Dia.
0.874 in
Outside Dia.
1.654 in
Details
Application
Filtration
Head Material
Wire Mesh
Microns
50 ยต
Item
Hydraulic Filter
Description
Beta 1 Filters B1HF0100059 is a quality replacement for FILTREC / RHR60B50B3AB1.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.