Shop BETA 1 FILTERS
See all product information
Create Account
Hydraulic replacement filter for RHR660S50B3AB1 / FILTREC
- Mfr # B1HF0103856
- Zoro # G810492566
product price:Â
$
323.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
FILTREC
Filter Media
Wire Mesh
Micron Rating
50 µ
Application
Filtration
Outside Dia.
4.488"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1HF0103856
- Zoro #
- G810492566
- UPC #
- -
- Country of Origin
- Italy
- Replaces OEM Brand
- FILTREC
- Replaces OEM Part
- RHR660S50B3AB1
- Filter Media
- Wire Mesh
- Micron Rating
- 50 µ
- Application
- Filtration
- Head Material
- Wire Mesh
Dimensions
- Outside Dia.
- 4.488"
- Length
- 13.11"
- Inside Diameter
- 2.693"
Description
Beta 1 Filters B1HF0103856 is a quality replacement for FILTREC / RHR660S50B3AB1.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.