
Hydraulic replacement filter for RHR90M10B / FILTREC OLD PN
Mfr # B1HF0103395
Zoro # G410491501
product price: $81.25
/eaSold in multiples of 2 for $162.50
Free Shipping & Returns
Key Features
Replaces OEM Brand
FILTREC OLD PN
Filter Media
Synthetic
Micron Rating
12 ยต
Application
Filtration
Head Material
Synthetic Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0103395
Zoro #
G410491501
UPC #
-
Country of Origin
Italy
Dimensions
Length
6.654"
Outside Dia.
2.047"
Inside Diameter
0.874"
Details
Replaces OEM Brand
FILTREC OLD PN
Replaces OEM Part
RHR90M10B
Filter Media
Synthetic
Micron Rating
12 ยต
Application
Filtration
Head Material
Synthetic Polyester
Description
Beta 1 Filters B1HF0103394 is a quality replacement for FILTREC OLD PN / RHR90M10B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.