
Hydraulic replacement filter for RKH0912A / PARKER/FAIREY ARLON
Mfr # B1HF0132880
Zoro # G511453040
product price: $77.59
/eaSold in multiples of 2 for $155.18
Free Shipping & Returns
Key Features
Filter Media
Microglass
Inside Dia.
1.024"
Length
10.827"
Head Material
Microglass
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0132880
Zoro #
G511453040
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
1.024"
Length
10.827"
Outside Dia.
2.362"
Details
Filter Media
Microglass
Item
Hydraulic Filter
Head Material
Microglass
Application
Filtration
Microns
10 ยต
Description
Beta 1 Filters B1HF0134668 is a quality replacement for PARKER/FAIREY ARLON / RKH0912A.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.