
Hydraulic replacement filter for RL7185 / ROYAL
Mfr # B1HF0038897
Zoro # G811452859
product price: $90.15
/eaSold in multiples of 2 for $180.30
Free Shipping & Returns
Key Features
Head Material
Polyester Felt
Filter Media
Cellulose
Microns
5 ยต
Outside Dia.
11.75"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0038897
Zoro #
G811452859
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
11.75"
Length
9.75"
Inside Dia.
8"
Details
Head Material
Polyester Felt
Item
Hydraulic Filter
Filter Media
Cellulose
Microns
5 ยต
Application
Filtration
Description
Beta 1 Filters B1HF0040703 is a quality replacement for ROYAL / RL7185.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.