
Hydraulic replacement filter for RLR175E10B5 / FILTREC
Mfr # B1HF0062682
Zoro # G912362637
product price: $116.99
/eaSold in multiples of 2 for $233.98
Free Shipping & Returns
Key Features
Inside Dia.
1.772 in
Application
Filtration
Microns
10 ยต
Outside Dia.
2.953 in
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0062682
Zoro #
G912362637
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
1.772 in
Outside Dia.
2.953 in
Length
6.535 in
Details
Application
Filtration
Item
Hydraulic Filter
Microns
10 ยต
Head Material
Microglass
Description
Beta 1 Filters B1HF0062682 is a quality replacement for FILTREC / RLR175E10B5.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.