Zoro Homepage

Hydraulic replacement filter for RS250K05B / STAUFF

  • Mfr # B1HF0066883

  • Zoro # G610483702


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
STAUFF
Replaces OEM Part
RS250K05B
Filter Media
Cellulose
Micron Rating
5 ยต
Application
Filtration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0066883
Zoro #
G610483702
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
5.591"
Length
15"
Inside Diameter
3.701"

Details

Replaces OEM Brand
STAUFF
Replaces OEM Part
RS250K05B
Filter Media
Cellulose
Micron Rating
5 ยต
Application
Filtration
Head Material
Cellulose

Description

Beta 1 Filters B1HF0072356 is a quality replacement for STAUFF / RS250K05B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.