
Hydraulic replacement filter for RTE49D10B / STAUFF
Mfr # B1HF0127099
Zoro # G910492343
product price: $99.25
/eaSold in multiples of 2 for $198.50
Free Shipping & Returns
Key Features
Replaces OEM Brand
STAUFF
Filter Media
Cellulose
Micron Rating
10 µ
Length
9.213"
Head Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0127099
Zoro #
G910492343
UPC #
-
Country of Origin
Italy
Dimensions
Length
9.213"
Outside Dia.
3.898"
Inside Diameter
1.969"
Details
Replaces OEM Brand
STAUFF
Replaces OEM Part
RTE49D10B
Filter Media
Cellulose
Micron Rating
10 µ
Head Material
Cellulose
Application
Filtration
Description
Beta 1 Filters B1HF0127106 is a quality replacement for STAUFF / RTE49D10B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.