Zoro Homepage

Hydraulic replacement filter for RTE50D10B / STAUFF

  • Mfr # B1HF0091507

  • Zoro # G011452956


product price: $28.35
/ea
Sold in multiples of 4 for $113.40

Key Features

Application
Filtration
Filter Media
Cellulose
Outside Dia.
2.717"
Length
4.528"
Inside Dia.
1.346"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0091507
Zoro #
G011452956
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
2.717"
Length
4.528"
Inside Dia.
1.346"

Details

Item
Hydraulic Filter
Application
Filtration
Filter Media
Cellulose
Head Material
Wire Mesh
Microns
50 ยต

Description

Beta 1 Filters B1HF0096472 is a quality replacement for STAUFF / RTE50D10B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.