
Hydraulic replacement filter for RVR406B100B / FILTREC
Mfr # B1HF0065298
Zoro # G010478230
product price: $74.15
/eaSold in multiples of 2 for $148.30
Key Features
Replaces OEM Brand
FILTREC
Filter Media
Wire Mesh
Micron Rating
100 µ
Head Material
Wire Mesh
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0065298
Zoro #
G010478230
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
1.634"
Length
2.48"
Details
Replaces OEM Brand
FILTREC
Replaces OEM Part
RVR406B100B
Filter Media
Wire Mesh
Micron Rating
100 µ
Head Material
Wire Mesh
Application
Filtration
Description
Beta 1 Filters B1HF0065298 is a quality replacement for FILTREC / RVR406B100B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.