
Hydraulic replacement filter for S233T125 / FILTREC
Mfr # B1HF0117555
Zoro # G510490411
product price: $67.15
/eaSold in multiples of 2 for $134.30
Key Features
Replaces OEM Brand
FILTREC
Filter Media
Wire Mesh
Micron Rating
125 µ
Length
7.795"
Head Material
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0117555
Zoro #
G510490411
UPC #
-
Country of Origin
Italy
Dimensions
Length
7.795"
Outside Dia.
5.354"
Inside Diameter
3.661"
Details
Replaces OEM Brand
FILTREC
Replaces OEM Part
S233T125
Filter Media
Wire Mesh
Micron Rating
125 µ
Head Material
Wire Mesh
Application
Filtration
Description
Beta 1 Filters B1HF0117555 is a quality replacement for FILTREC / S233T125.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.