
Hydraulic replacement filter for S270L1FDA / SOFIMA
Mfr # B1HF0048042
Zoro # G410475594
product price: $91.25
/eaSold in multiples of 4 for $365.00
Free Shipping & Returns
Key Features
Replaces OEM Brand
SOFIMA
Filter Media
Microglass
Micron Rating
20 µ
Head Material
Microglass
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0048042
Zoro #
G410475594
UPC #
-
Country of Origin
Italy
Dimensions
Length
3.898"
Outside Dia.
2.898"
Inside Diameter
1.26"
Details
Replaces OEM Brand
SOFIMA
Replaces OEM Part
S270L1FDA
Filter Media
Microglass
Micron Rating
20 µ
Head Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0052073 is a quality replacement for SOFIMA / S270L1FDA.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.