Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for S28E125T / WIX

  • Mfr # B1HF0117540

  • Zoro # G411452969


product price: $67.75
/ea
Sold in multiples of 2 for $135.50

Key Features

Length
14.75"
Head Material
Cellulose
Filter Media
Wire Mesh
Inside Dia.
3.69"
Outside Dia.
6.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0117540
Zoro #
G411452969
UPC #
-
Country of Origin
Italy

Dimensions

Length
14.75"
Inside Dia.
3.69"
Outside Dia.
6.25"

Details

Head Material
Cellulose
Filter Media
Wire Mesh
Item
Hydraulic Filter
Microns
5 ยต
Application
Filtration

Description

Beta 1 Filters B1HF0184933 is a quality replacement for WIX / S28E125T.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.