
Hydraulic replacement filter for S532C10 / FILTREC OLD PN
Mfr # B1HF0117413
Zoro # G710491348
product price: $57.95
/eaSold in multiples of 4 for $231.80
Key Features
Replaces OEM Brand
FILTREC OLD PN
Filter Media
Cellulose
Micron Rating
10 µ
Outside Dia.
3.504"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0117413
Zoro #
G710491348
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.504"
Length
12.913"
Inside Diameter
1.98"
Details
Replaces OEM Brand
FILTREC OLD PN
Replaces OEM Part
S532C10
Filter Media
Cellulose
Micron Rating
10 µ
Application
Filtration
Head Material
Cellulose
Description
Beta 1 Filters B1HF0118112 is a quality replacement for FILTREC OLD PN / S532C10.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.