
Hydraulic replacement filter for S620C10 / FILTREC
Mfr # B1HF0117528
Zoro # G211453197
product price: $45.65
/eaSold in multiples of 4 for $182.60
Key Features
Outside Dia.
10.75"
Application
Filtration
Inside Dia.
5.88"
Microns
10 ยต
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0117528
Zoro #
G211453197
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
10.75"
Inside Dia.
5.88"
Length
15.75"
Details
Item
Hydraulic Filter
Application
Filtration
Microns
10 ยต
Head Material
Microglass
Filter Media
Cellulose
Description
Beta 1 Filters B1HF0117528 is a quality replacement for FILTREC / S620C10.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.