Zoro Homepage

Hydraulic replacement filter for S741T25 / FILTREC

  • Mfr # B1HF0117525

  • Zoro # G912364037


product price: $87.65
/ea
Sold in multiples of 2 for $175.30
Free Shipping & Returns

Key Features

Outside Dia.
3.898 in
Application
Filtration
Inside Dia.
2.028 in
Head Material
Wire Mesh
Length
8.937 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0117525
Zoro #
G912364037
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
3.898 in
Inside Dia.
2.028 in
Length
8.937 in

Details

Application
Filtration
Item
Hydraulic Filter
Head Material
Wire Mesh
Microns
25 ยต

Description

Beta 1 Filters B1HF0117525 is a quality replacement for FILTREC / S741T25.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.