
Hydraulic replacement filter for S7681HO / SOFIMA
Mfr # B1HF0091507
Zoro # G811453139
product price: $28.35
/eaSold in multiples of 4 for $113.40
Key Features
Head Material
Cellulose
Length
12.25"
Inside Dia.
3.25"
Outside Dia.
5"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1HF0091507
Zoro #
G811453139
UPC #
-
Country of Origin
Italy
Dimensions
Length
12.25"
Inside Dia.
3.25"
Outside Dia.
5"
Details
Head Material
Cellulose
Item
Hydraulic Filter
Application
Filtration
Microns
10 ยต
Filter Media
Cellulose
Description
Beta 1 Filters B1HF0096401 is a quality replacement for SOFIMA / S7681HO.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.