
Hydraulic replacement filter for SAR210213125SS / NATIONAL FILTERS
Mfr # B1HF0117470
Zoro # G010492847
product price: $89.35
/eaSold in multiples of 2 for $178.70
Free Shipping & Returns
Key Features
Replaces OEM Brand
NATIONAL FILTERS
Filter Media
Wire Mesh
Micron Rating
125 µ
Outside Dia.
3.866"
Head Material
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0117470
Zoro #
G010492847
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.866"
Length
12.913"
Inside Diameter
2.677"
Details
Replaces OEM Brand
NATIONAL FILTERS
Replaces OEM Part
SAR210213125SS
Filter Media
Wire Mesh
Micron Rating
125 µ
Head Material
Wire Mesh
Application
Filtration
Description
Beta 1 Filters B1HF0118867 is a quality replacement for NATIONAL FILTERS / SAR210213125SS.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.