
Hydraulic replacement filter for SBF0030DZ5B / SCHROEDER
Mfr # B1HF0075428
Zoro # G410495103
product price: $65.99
/eaSold in multiples of 4 for $263.96
Key Features
Replaces OEM Brand
SCHROEDER
Replaces OEM Part
SBF0030DZ5B
Filter Media
Microglass
Micron Rating
5 ยต
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0075428
Zoro #
G410495103
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
1.378"
Length
3.661"
Inside Diameter
0.492"
Details
Replaces OEM Brand
SCHROEDER
Replaces OEM Part
SBF0030DZ5B
Filter Media
Microglass
Micron Rating
5 ยต
Application
Filtration
Head Material
Microglass
Description
Beta 1 Filters B1HF0084387 is a quality replacement for SCHROEDER / SBF0030DZ5B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.