
Hydraulic replacement filter for SBF0240RZ3B / SCHROEDER
Mfr # B1HF0184579
Zoro # G810491521
product price: $106.99
/eaSold in multiples of 2 for $213.98
Free Shipping & Returns
Key Features
Replaces OEM Brand
SCHROEDER
Filter Media
Microglass
Micron Rating
3 µ
Length
7.992"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0184579
Zoro #
G810491521
UPC #
-
Country of Origin
Italy
Dimensions
Length
7.992"
Outside Dia.
2.894"
Inside Diameter
1.358"
Details
Replaces OEM Brand
SCHROEDER
Replaces OEM Part
SBF0240RZ3B
Filter Media
Microglass
Micron Rating
3 µ
Application
Filtration
Head Material
Microglass
Description
Beta 1 Filters B1HF0115173 is a quality replacement for SCHROEDER / SBF0240RZ3B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.