Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for SBF171579 / SCHROEDER

  • Mfr # B1HF0091478

  • Zoro # G711451822


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Inside Dia.
1.866"
Microns
25 ยต
Head Material
Wire Mesh
Filter Media
Microglass
Length
10.039"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0091478
Zoro #
G711451822
UPC #
-
Country of Origin
Italy

Dimensions

Inside Dia.
1.866"
Length
10.039"
Outside Dia.
3.268"

Details

Microns
25 ยต
Item
Hydraulic Filter
Head Material
Wire Mesh
Filter Media
Microglass
Application
Filtration

Description

Beta 1 Filters B1HF0095655 is a quality replacement for SCHROEDER / SBF171579.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.