Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for SBF81676551 / SCHROEDER

  • Mfr # B1HF0026490

  • Zoro # G110486753


product price: $31.79
/ea
Sold in multiples of 4 for $127.16

Key Features

Replaces OEM Brand
SCHROEDER
Filter Media
Cellulose
Micron Rating
10 µ
Head Material
Cellulose
Outside Dia.
1.85"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0026490
Zoro #
G110486753
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
1.85"
Length
6.772"
Inside Diameter
1.004"

Details

Replaces OEM Brand
SCHROEDER
Replaces OEM Part
SBF81676551
Filter Media
Cellulose
Micron Rating
10 µ
Head Material
Cellulose
Application
Filtration

Description

Beta 1 Filters B1HF0032555 is a quality replacement for SCHROEDER / SBF81676551.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.