
Hydraulic replacement filter for SBF890039S3B / SCHROEDER
Mfr # B1HF0034221
Zoro # G214230993
product price: $289.99
/ea
Free Shipping & Returns
Key Features
Outside Dia.
3.78 in
Microns
5
Filter Media
Microglass
Length
38.66 in
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0034221
Zoro #
G214230993
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.78 in
Length
38.66 in
Inside Dia.
2.22 in
Details
Microns
5
Filter Media
Microglass
Item
Hydraulic Filter
Application
Filtration
Replaces Brand
SCHROEDER
Material
Microglass
Replaces Part
SBF890039S3B
Description
Beta 1 Filters B1HF0037925 is a quality replacement for SCHROEDER / SBF890039S3B.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for SBF890039S3B / SCHROEDER
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed for various applications, including hydraulic systems and oil filtration.
- • Designed to remove contaminants such as dirt, dust and debris.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.