Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for SBF891416Z5B / SCHROEDER

  • Mfr # B1HF0001268

  • Zoro # G912363573


product price: $147.99
/ea
Sold in multiples of 2 for $295.98
Free Shipping & Returns

Key Features

Microns
5 ยต
Inside Dia.
2.539 in
Outside Dia.
3.839 in
Application
Filtration
Length
16.339 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0001268
Zoro #
G912363573
UPC #
-
Country of Origin
Italy

Dimensions

Inside Dia.
2.539 in
Outside Dia.
3.839 in
Length
16.339 in

Details

Microns
5 ยต
Application
Filtration
Item
Hydraulic Filter
Head Material
Microglass

Description

Beta 1 Filters B1HF0004881 is a quality replacement for SCHROEDER / SBF891416Z5B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.