Zoro Homepage

Hydraulic replacement filter for SBF940426Z10B / SCHROEDER

  • Mfr # B1HF0001348

  • Zoro # G112364141


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Microns
10 ยต
Application
Filtration
Outside Dia.
3.839 in
Head Material
Microglass
Length
25.078 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0001348
Zoro #
G112364141
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
3.839 in
Length
25.078 in
Inside Dia.
2.539 in

Details

Microns
10 ยต
Application
Filtration
Head Material
Microglass
Item
Hydraulic Filter

Description

Beta 1 Filters B1HF0004923 is a quality replacement for SCHROEDER / SBF940426Z10B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.