
Hydraulic replacement filter for SBF940426Z5B / SCHROEDER
Mfr # B1HF0001344
Zoro # G810478959
product price: $164.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
SCHROEDER
Replaces OEM Part
SBF940426Z5B
Filter Media
Microglass
Micron Rating
5 ยต
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0001344
Zoro #
G810478959
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.839"
Length
25.078"
Inside Diameter
2.539"
Details
Replaces OEM Brand
SCHROEDER
Replaces OEM Part
SBF940426Z5B
Filter Media
Microglass
Micron Rating
5 ยต
Head Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0004921 is a quality replacement for SCHROEDER / SBF940426Z5B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.