Zoro Homepage

Hydraulic replacement filter for SBF98014Z25B / SCHROEDER

  • Mfr # B1HF0006602

  • Zoro # G612358626


product price: $130.99
/ea
Sold in multiples of 2 for $261.98
Free Shipping & Returns

Key Features

Outside Dia.
2.008 in
Microns
20 ยต
Head Material
Microglass
Inside Dia.
0.937 in
Length
4.488 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0006602
Zoro #
G612358626
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
2.008 in
Inside Dia.
0.937 in
Length
4.488 in

Details

Item
Hydraulic Filter
Microns
20 ยต
Head Material
Microglass
Application
Filtration

Description

Beta 1 Filters B1HF0021639 is a quality replacement for SCHROEDER / SBF98014Z25B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.