Shop BETA 1 FILTERS
See all product information
Create Account
Hydraulic replacement filter for SBFMF10025B / SCHROEDER
- Mfr # B1HF0091428
- Zoro # G410487085
product price:Â
$
22.25
/ea
Sold in multiples of 4 for
$89.00
Key Features
Replaces OEM Brand
SCHROEDER
Replaces OEM Part
SBFMF10025B
Filter Media
Cellulose
Micron Rating
25 µ
Length
3.346"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1HF0091428
- Zoro #
- G410487085
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Length
- 3.346"
- Outside Dia.
- 2.756"
- Inside Diameter
- 1.161"
Details
- Replaces OEM Brand
- SCHROEDER
- Replaces OEM Part
- SBFMF10025B
- Filter Media
- Cellulose
- Micron Rating
- 25 µ
- Application
- Filtration
- Head Material
- Cellulose
Description
Beta 1 Filters B1HF0095657 is a quality replacement for SCHROEDER / SBFMF10025B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.